
6 Bare Solid Copper Wire, 315 Ft.
Item #: 16204
Cat #: BARESD6SOL315RL
UPC: 884842008765
Documents & Guides
6 AWG Bare Solid Copper Wire, 315 Ft. Length
Sign In or Register to view pricing and more.
Overview
6 AWG Bare Solid Copper Wire, 315 Ft. Length
Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.
Also known as: 884842008765, BARESD6SOL315RL
Specifications
Length: | 315 ft |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 6 |
Material: | Soft Drawn Copper |
Stranding: | Solid |
Package Type: | Reel |
Length: | 315 ft |
Conductors: | 1 |
Material: | Soft Drawn Copper |
Package Type: | Reel |
Volts AC: | 600 |
Gauge: | 6 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)