This product has been discontinued.

150W HID Retrofit LED Lamp, 50K
Item #: 1620380
Cat #: LED150ED28/750/347/480
UPC: 043168503174
Documents & Guides
LED Retrofit Lamp, 150 Watt, 23500 Lumen, 5000K, 70 CRI, EX39 Mogul Base, 347-480 Volt, HID Replacement, Product ID#93101235, 1 per SKU, 3 per Pack
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Retrofit Lamp, 150 Watt, 23500 Lumen, 5000K, 70 CRI, EX39 Mogul Base, 347-480 Volt, HID Replacement, Product ID#93101235, 1 per SKU, 3 per Pack
Also known as: 043168503174, LED150ED28/750/347/480
Specifications
Volts AC: | 480, 347 |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 70 |
Wattage: | 150 |
Light Technology: | LED |
Dimmable: | No |
Base: | Mogul Extended Screw (EX39) |
Volts AC: | 480, 347 |
Color Rendering Index (CRI): | 70 |
Light Technology: | LED |
Base: | Mogul Extended Screw (EX39) |
Color Temperature: | 5000 (Bright White) |
Wattage: | 150 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)