Atkore PS-520-20-PG

Item #: 162037

Cat #: PS-520-20-PG

UPC: 702316513549

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
POW PS520-20PG PS 520; 1 5/8 IN. X

Overview

POW PS520-20PG PS 520; 1 5/8 IN. X
Also known as: 702316513549, PS-520-20-PG

Specifications

Length: 20 ft
Height: 13/16 in
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 20 ft
Material: Steel
Finish: Pre-Galvanized
Height: 13/16 in
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)