1in Thin Wall Carbide Core Bit

Item #: 162027

Cat #: 48-20-5005

UPC: 045242105007

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Core Bit; Thin Wall; Bit Diameter: 1 In; Shank Size: 8/12 In Length;drill Size: 3 In Depth; Shank Type: Sds; Extension: 7-1/2 In

Overview

Milwaukee; Core Bit; Thin Wall; Bit Diameter: 1 In; Shank Size: 8/12 In Length;drill Size: 3 In Depth; Shank Type: Sds; Extension: 7-1/2 In
Milwaukee®'s SDS-Plus thin wall core bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.
Also known as: 045242105007, 48-20-5005

Specifications

Diameter: 1 in
Type: SDS, Thin Wall
Diameter: 1 in
Type: SDS, Thin Wall

Customer Reviews

No reviews for this product
(0)