3/4" Flexible Steel Conduit, 500' Reel

Item #: 162017

Cat #: STL075RW500RL

UPC: 077680118783

Documents & Guides
3/4" Diameter, Reduced Wall Steel Conduit, Hot Dipped Zinc Galvanized Low Carbon Steel, 500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

3/4" Diameter, Reduced Wall Steel Conduit, Hot Dipped Zinc Galvanized Low Carbon Steel, 500 ft. Reel.
Flexible metal raceway for electrical power, control and communication cables.
Also known as: 077680118783, STL075RW500RL

Specifications

Diameter: 3/4 in
Length: 500 ft
Material: Steel
Type: Reduced Wall
Diameter: 3/4 in
Material: Steel
Length: 500 ft
Type: Reduced Wall

Customer Reviews

No reviews for this product
(0)