Drive, PowerFlex 40P, 240/208VAC, 3PH, 8A, 2HP, IP20/Open, No Filter

Item #: 162000

Cat #: 22D-B8P0N104

UPC: 820919654015

Sign In or Register to view pricing and more.
Drive, PowerFlex 40P, 240/208 Volt AC, 3-Phase, 8 Amp, 2 Hose Power, Frame Size B, Panel Mount IP20/Open, Display w/ Reset Only, Without CE Compliant Filter, Standard

Overview

Drive, PowerFlex 40P, 240/208 Volt AC, 3-Phase, 8 Amp, 2 Hose Power, Frame Size B, Panel Mount IP20/Open, Display w/ Reset Only, Without CE Compliant Filter, Standard
Also known as: 820919654015, 22D-B8P0N104

Specifications

Phase: 3
Mounting: Panel
Horsepower: 2
Type: Variable Frequency Drive
Volts AC: 240, 208
Amps: 8
IP/NEMA Rating: IP20
Size: B Frame
Phase: 3
Horsepower: 2
Volts AC: 240, 208
IP/NEMA Rating: IP20
Mounting: Panel
Type: Variable Frequency Drive
Amps: 8
Size: B Frame

Customer Reviews

No reviews for this product
(0)