Disconnect Switch, Fusible, 200A, 600VAC, Flange Operated, Class J

Item #: 1619764

Cat #: 1494U-J200-C4-LC-M-PC

UPC: 194033032647

Documents & Guides
Disconnect Switch, Rod or Cable Operated, 200 Amp, Class J Clips, 600 Volt AC, Fusible Switch, Cable length - 4 Foot, Painted Metal Handle, Protective Cover - for Line and Load
Sign In or Register to view pricing and more.

Overview

Disconnect Switch, Rod or Cable Operated, 200 Amp, Class J Clips, 600 Volt AC, Fusible Switch, Cable length - 4 Foot, Painted Metal Handle, Protective Cover - for Line and Load
Bulletin 1494U Universal Disconnect Switches provide the extra level of visual ON or OFF indication of a knife-blade disconnect design. These switches have UL, CSA, and CE ratings in one product line. You can choose from non-fusible or fusible versions in 30...600 A sizes. These universal disconnect switches are unique and can be connected for rod or cable operation in the field. With the cable option, you also have the flexibility to mount the switch anywhere in the panel, regardless of where the handle is located.
Also known as: 194033032647, 1494U-J200-C4-LC-M-PC

Specifications

Type: Disconnect Switch, Fusible
Amps: 200
Poles: 3
Mounting: Flange
Length: 4 ft
Class: J
Volts AC: 600
Standards: Build America Buy America Compliant
Type: Disconnect Switch, Fusible
Poles: 3
Length: 4 ft
Volts AC: 600
Amps: 200
Mounting: Flange
Class: J
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)