80W HID Retrofit LED Lamp, 50K

Item #: 1619759

Cat #: KT-LED80HID-EX39-850-D/G2-CP

UPC: 843654121208

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay Retrofit, 80 Watt, 11300 Lumen, 5000K, 83 CRI, 120-277 Volt, Mogul Base

Overview

LED High Bay Retrofit, 80 Watt, 11300 Lumen, 5000K, 83 CRI, 120-277 Volt, Mogul Base
Also known as: 843654121208, KT-LED80HID-EX39-850-D/G2-CP

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120, 277, 240, 208
Wattage: 80
Light Technology: LED
Dimmable: No
Lumens: 11300
Base: Mogul Extended Screw (EX39)
Color Temperature: 5000 (Bright White)
Wattage: 80
Dimmable: No
Base: Mogul Extended Screw (EX39)
Volts AC: 120, 277, 240, 208
Light Technology: LED
Lumens: 11300

Customer Reviews

No reviews for this product
(0)