Compact smart relay, Zelio Logic, 10 I/O, 100...240 V AC, no clock, display

Item #: 161963

Cat #: SR2A101FU

UPC: 389110547637

Sign In or Register to view pricing and more.
Compact smart relay, Zelio Logic, 10 I/O, 100...240 V AC, no clock, display

Overview

Compact smart relay, Zelio Logic, 10 I/O, 100...240 V AC, no clock, display
This Zelio Logic SR2 compact smart relay / programmable controller uses a supply voltage of 100V to 240V alternating current. It has 10 inputs / outputs with screw-clamp terminals and has an integrated LCD display. It has compact design, allowing installation on DIN rail. It also offers simple programming, display and diagnosing of malfunctions display and navigation buttons. Its simple ladder programming makes it adapted for non-specialists.
Also known as: 389110547637, SR2A101FU

Specifications

IP/NEMA Rating: IP40, IP20
Size: Compact
Standards: California Proposition 65
IP/NEMA Rating: IP40, IP20
Standards: California Proposition 65
Size: Compact

Customer Reviews

No reviews for this product
(0)