Flat Boring Bit, 1x4.5

Item #: 1619442

Cat #: 48-27-0013

UPC: 045242519927

Documents & Guides
No Documents Available
Flat Boring Bit, Diameter: 1 in, Length: 4.5 in
Sign In or Register to view pricing and more.

Overview

Flat Boring Bit, Diameter: 1 in, Length: 4.5 in
Bore clean holes at any angle in a variety of materials with the Milwaukee® flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica.
Also known as: 045242519927, 48-27-0013

Specifications

Diameter: 1 in
Type: Wood Bit, Spade Bit
Length: 4.5 in
Diameter: 1 in
Length: 4.5 in
Type: Wood Bit, Spade Bit

Customer Reviews

No reviews for this product
(0)