
LED Area Luminaire, 130 Watt, 19000 Lumen, 5000K, 120-277V
Item #: 1619079
Cat #: NTA-A-NM-T5-19L-40K-UL-BZ
UPC: 849665032892
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 130 Watt, 19000 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V Dimming, Type V Medium Distribution, Bronze Finish, ***Required Arm Sold Separately***
Overview
LED Area Luminaire, 130 Watt, 19000 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V Dimming, Type V Medium Distribution, Bronze Finish, ***Required Arm Sold Separately***
The Noctura™ LED Area luminaire minimizes cost of ownership with easy installation, high performance and quality backed by a Cree 5-year limited warranty. The Noctura Series has a coordinated style across area, flood and wall mount luminaires to provide a consistent daytime appearance across a building site or campus. Versatile mounting configurations offer installation flexibility and ease of application for direct pole, tenon or vertical flat surface mounting. Applications: Ideal for both retrofit and new installation: parking area, security, or site pathway applications.
Also known as: 849665032892, NTA-A-NM-T5-19L-40K-UL-BZ
Specifications
Color Temperature: | 5000 (Bright White) |
Lumens: | 19000 |
Wattage: | 130 |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Wattage: | 130 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Lumens: | 19000 |
Color: | Bronze |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)