15W BULLET BLACK 5000K

Item #: 1619074

Cat #: 71681

UPC: 601986716819

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
15W BULLET BLACK 5000K

Overview

15W BULLET BLACK 5000K
Also known as: 601986716819, 71681

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 15
Lumens: 1620
Color: Black
Mounting: Knuckle
Light Technology: LED
Color Temperature: 5000 (Bright White)
Lumens: 1620
Mounting: Knuckle
Wattage: 15
Color: Black
Light Technology: LED

Customer Reviews

No reviews for this product
(0)