This product has been discontinued.
4' 13W T8 LED Lamp, 35K
Item #: 1618803
Cat #: LED13T8L48FPDIM835SUBG8/BAA
UPC: 046135405693
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 4 Foot, 13 Watt, 2100 Lumen, 3500K, 83 CRI, 120 Volt, Dimmable, 1 per SKU, 25 per Case *Sylvania Part # 40569*
Overview
LED Lamp, T8, 4 Foot, 13 Watt, 2100 Lumen, 3500K, 83 CRI, 120 Volt, Dimmable, 1 per SKU, 25 per Case *Sylvania Part # 40569*
SubstiTUBE IPS LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps.
Also known as: 046135405693, LED13T8L48FPDIM835SUBG8/BAA
Specifications
Family / Style: | SubstiTUBE |
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Lumens: | 2100 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Bi-Pin (G13) |
Material: | Nano Plastic |
Type: | Ballast Compatible (Type A) |
Family / Style: | SubstiTUBE |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Material: | Nano Plastic |
Wattage: | 13 |
Shape: | T8 (Tubular) |
Lumens: | 2100 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)