120PAR38/3SP MINE 80322

Item #: 1618795

Cat #: S4803

UPC: 04592304803

Sign In or Register to view pricing and more.
Documents & Guides
120 Watt PAR38 Incandescent; Clear; 2000 Average rated hours; 1740 Lumens; Side Prong Base; 120 Volt

Overview

120 Watt PAR38 Incandescent; Clear; 2000 Average rated hours; 1740 Lumens; Side Prong Base; 120 Volt
Also known as: 04592304803, S4803

Specifications

Lumens: 1740
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Medium Side Prong
Wattage: 120
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 1740
Color Rendering Index (CRI): 100
Wattage: 120
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Volts AC: 120
Base: Medium Side Prong
Shape: PAR38 (Sealed Beam)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)