HOF P2B1104 100MM SEALED PLIN

Item #: 1618657

Cat #: P2B1104

UPC: 783510309121

Sign In or Register to view pricing and more.
Documents & Guides
HOF P2B1104 100MM SEALED PLIN

Overview

HOF P2B1104 100MM SEALED PLIN
Also known as: 783510309121, P2B1104

Specifications

Material: Steel
Width: 14.400 in
Height: 3.940 in
Depth: 39.300 in
Material: Steel
Height: 3.940 in
Width: 14.400 in
Depth: 39.300 in

Customer Reviews

No reviews for this product
(0)