Sign In or Register to view pricing and more.
Documents & Guides
4 AWG Bare Solid Copper Wire, 2500 Ft. Length
Overview
4 AWG Bare Solid Copper Wire, 2500 Ft. Length
Also known as: 980100334499, BARESD4SOL2500RL
Specifications
Gauge: | 4 |
Length: | 2500 ft |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Soft Drawn Copper |
Stranding: | Solid |
Package Type: | Reel |
Gauge: | 4 |
Volts AC: | 600 |
Material: | Soft Drawn Copper |
Package Type: | Reel |
Length: | 2500 ft |
Conductors: | 1 |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)