LED Downlight, 6", 14 Watt, Switchable CCT, 120-277V

Item #: 1618029

Cat #: WF6-LED-30K40K50K-MVOLT-90CRI-MW-M6

UPC: 193047884716

LED Downlight, Ultra-Thin Wafer, 6 Inch, 14 Watt, Switchable CCT: 3000K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, Matte White Trim
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Downlight, Ultra-Thin Wafer, 6 Inch, 14 Watt, Switchable CCT: 3000K/4000K/5000K, 90 CRI, 120-277 Volt, Dimmable, Matte White Trim
The 6" Wafer™ LED Downlight with switchable white technology provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment - while eliminating the need for recessed housings. The innovative, slim design allows for easy remodel or new construction installation from below the ceiling. The LED module maintains at least 70% light output for 50,000 hours. The Wafer is ideal for use in light commercial, multi-family, assisted living, dormitories, hospitals, and hospitality.
Also known as: 193047884716, WF6-LED-30K40K50K-MVOLT-90CRI-MW-M6

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Matte White
Wattage: 14
Diameter: 6 in
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Wafer
Mounting: Recessed
Color: Matte White
Diameter: 6 in
Dimmable: Yes
Type: Wafer
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 14
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)