LED Downlight, 13", 20 Watt, 1800 Lumen, 3500K, 120-277V

Item #: 1617766

Cat #: JSF-13IN-18LM-35K-90CRI-MVOLT-ZT-WH-M6

UPC: 191723065442

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 13 Inch Round, 20 Watt, 1800 Lumen, 3500K, 90 CRI, 120-277 Volt, Dimmable, White Trim

Overview

LED Downlight, 13 Inch Round, 20 Watt, 1800 Lumen, 3500K, 90 CRI, 120-277 Volt, Dimmable, White Trim
Also known as: 191723065442, JSF-13IN-18LM-35K-90CRI-MVOLT-ZT-WH-M6

Specifications

Lumens: 1800
Volts AC: 120, 277, 240, 208
Wattage: 20
Diameter: 13 in
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Lumens: 1800
Wattage: 20
Color: White
Light Technology: LED
Volts AC: 120, 277, 240, 208
Diameter: 13 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)