Breaker, Miniature, 10A, 300VAC, 1P, DIN Rail Mount

Item #: 161773

Cat #: GB2CB16

UPC: 785901214700

Sign In or Register to view pricing and more.
Breaker, Miniature, 10 Amp, 300 Volt AC, 1-Pole, DIN Rail Mount

Overview

Breaker, Miniature, 10 Amp, 300 Volt AC, 1-Pole, DIN Rail Mount
Also known as: 785901214700, GB2CB16

Specifications

Amps: 10
Volts AC: 300
Mounting: DIN Rail
Poles: 1
Standards: California Proposition 65
Amps: 10
Mounting: DIN Rail
Standards: California Proposition 65
Volts AC: 300
Poles: 1

Customer Reviews

No reviews for this product
(0)