LED Edge-Lit Panel, 2x4, 32W, 3500L, 5000K, 120-277V, White

Item #: 1617547

Cat #: PANELF1A/032UNVD850/24G/WH

UPC: 046135615931

Sign In or Register to view pricing and more.
Documents & Guides
LED Edge-Lit Panel, 2x4, 32 Watt, 3500 Lumen, 120-277 Volt, White, 5000K, 80 CRI, Dimmable, 1 per SKU, Case Qty 4 *Sylvania Part # 61593*

Overview

LED Edge-Lit Panel, 2x4, 32 Watt, 3500 Lumen, 120-277 Volt, White, 5000K, 80 CRI, Dimmable, 1 per SKU, Case Qty 4 *Sylvania Part # 61593*
The Edge-Lit Panels are environmentally preferable LED alternatives to traditional fluorescent luminaires, offering up to 47% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Edge-Lit Panels are offered in three sizes for illuminating offices, retail or hospitality areas.
Also known as: 046135615931, PANELF1A/032UNVD850/24G/WH

Specifications

Wattage: 32
Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Lumens: 3500
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 32
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 3500
Color: White
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)