This product may not be available in all locations.
![](https://img.youtube.com/vi/za0gVi-W-TM/0.jpg)
![Push Button, Illuminated, Metal, Guard, Flush, White Cap, 30mm, Momentary, 110 - 120VAC Push Button, Illuminated, Metal, Guard, Flush, White Cap, 30mm, Momentary, 110 - 120VAC](https://rexel-cdn.com/products/pdocref9001k634cpoda2016185pfiletyperendition4000png.jpg?i=80084855-3F57-4287-AAE2-A6A9097C7428&f=420)
Push Button, Illuminated, Metal, Guard, Flush, White Cap, 30mm, Momentary, 110 - 120VAC
Item #:
16175
Cat #:
9001K1L1W
UPC:
785901027072
Sign In or Register to view pricing and more.
Push Button, Illuminated, Harmony 9001K, Metal, Plastic Guard, Flush, White Cap, 30mm, Momentary, 110 - 120VAC
Overview
Push Button, Illuminated, Harmony 9001K, Metal, Plastic Guard, Flush, White Cap, 30mm, Momentary, 110 - 120VAC
This Harmony 9001K, modular illuminated flush white push button is supplied with a full guard. It has a chromium-plated metal bezel and is supplied with a 110V AC transformer. This illuminated push button with transformer and full guard provides an ergonomic and visual interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs. It is clearly distinguishable visually at a distance thanks to its illuminated head and clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901027072, 9001K1L1W
Specifications
Volts AC: | 120, 110 |
Type: | Illuminated, Flush Pushbuttons |
Color: | White |
Standards: | California Proposition 65 |
Volts AC: | 120, 110 |
Color: | White |
Type: | Illuminated, Flush Pushbuttons |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)