1 Light 8" Small Mushroom, Mahogany Bronze

Item #: 1617389

Cat #: 60-2641

UPC: 045923626418

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 8" Flush with Frosted Glass - Mahogany Bronze Finish

Overview

1 Light - 8" Flush with Frosted Glass - Mahogany Bronze Finish
Also known as: 045923626418, 60-2641

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted, Mahogany Bronze
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Frosted, Mahogany Bronze
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)