Compression Lug, Copper, 2-Hole

Item #: 161728

Cat #: CSWD-350-12-134

UPC: 783669643930

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 350, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 350, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669643930, CSWD-350-12-134

Specifications

Material: Copper
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 350
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 350

Customer Reviews

No reviews for this product
(0)