1-Light 6" Ball Flush Fixture, Old Bronze

Item #: 1617247

Cat #: 60-247

UPC: 045923602474

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 6" Flush with White Glass - Old Bronze Finish

Overview

1 Light - 6" Flush with White Glass - Old Bronze Finish
Satco's 60-247 1-light, 6 inch flush mount, ball shaped fixture features an old bronze Finish, accented with white Glass. Illuminate living rooms, dining rooms, and foyers with this elegant round fixture. Traditional, yet contemporary, this 1-light flush mount adds style to any home.
Also known as: 045923602474, 60-247

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)