This product has been discontinued.
Generator, Standby, Commercial, 150kW, 120/240V, 3PH, 600A, 6.8L, V10
Item #: 1617207
Cat #: QT15068GNAC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Generator, Standby, Commercial, 150 kW, Liquid Cooled, 3-Phase 120/240 Volt AC, All Weather Aluminum Enclosure, Natural Gas, Liquid Propane, Sound Rating 79 dB, Exercise Timer Program (7-Day)
Overview
Generator, Standby, Commercial, 150 kW, Liquid Cooled, 3-Phase 120/240 Volt AC, All Weather Aluminum Enclosure, Natural Gas, Liquid Propane, Sound Rating 79 dB, Exercise Timer Program (7-Day)
Also known as: QT15068GNAC
Specifications
Phase: | 3 |
Amps: | 600, 493 |
Type: | Liquid Cooled |
Volts AC: | 120, 240 |
Wattage: | 150 kW |
Mounting: | Pad |
Standards: | California Proposition 65 |
Phase: | 3 |
Type: | Liquid Cooled |
Wattage: | 150 kW |
Standards: | California Proposition 65 |
Amps: | 600, 493 |
Volts AC: | 120, 240 |
Mounting: | Pad |
Customer Reviews
No reviews for this product
(0)