2-Light LED Large Up/Down Sconce, Black

Item #: 1617148

Cat #: 62-1144R1

UPC: 045923680908

Sign In or Register to view pricing and more.
Documents & Guides
2 Light - LED Large Up and Down Sconce - 20W - 3000K - Black Finish 120-277V

Overview

2 Light - LED Large Up and Down Sconce - 20W - 3000K - Black Finish 120-277V
Satco's 62-1144R1 two-light large sconce is the ideal solution for a variety of applications. Illuminate hallways, entryways, lobbies, and patios with this elegant wall sconce with a black Finish. Elegant and versatile, this wall sconce delivers 50,000 hours of warm white light.
Also known as: 045923680908, 62-1144R1

Specifications

Lumens: 1800
Material: Die Cast Aluminum
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Wattage: 20
Color: Black
Color Rendering Index (CRI): 90
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Lumens: 1800
Color Temperature: 3000 (Warm White)
Wattage: 20
Color Rendering Index (CRI): 90
Light Technology: LED
Material: Die Cast Aluminum
Volts AC: 120, 277
Color: Black
Standards: California Proposition 65
Dimmable: No

Customer Reviews

No reviews for this product
(0)