LED 230V AC/DC GREEN

Item #: 1617134
Cat #: KA2-2232
UPC: 320500359614
Sign In or Register to view pricing and more.
Documents & Guides
LED Bulb, Rated Voltage 230V AC/DC, Current 4mA, Service Life >25,000 Hours, Wavelength 525nm, Luminance 500mcd, Color Green

Overview

LED Bulb, Rated Voltage 230V AC/DC, Current 4mA, Service Life >25,000 Hours, Wavelength 525nm, Luminance 500mcd, Color Green
Also known as: 320500359614, KA2-2232

Specifications

Type: Accessories, LED, Lamp
Lumens: 500
Color: Green
Volts AC Control: 240
Type: Accessories, LED, Lamp
Color: Green
Lumens: 500
Volts AC Control: 240

Customer Reviews

No reviews for this product
(0)