3" Rigid Steel 30° Elbow

Item #: 161712

Cat #: GRC30030

UPC: 786692001531

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch Rigid Steel 30 Degree Elbow

Overview

3 Inch Rigid Steel 30 Degree Elbow
Also known as: 786692001531, GRC30030

Specifications

Diameter: 3 in
Material: Steel
Angle: 30°
Diameter: 3 in
Angle: 30°
Material: Steel

Customer Reviews

No reviews for this product
(0)