LED Canopy/Soffit Luminaire, 96 Watt, 4000K, 120-277V

Item #: 1616980

Cat #: CPY250-B-HC-D-B-UL-BK-40K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Canopy/Soffit Luminaire, 96 Watt, 12380 Lumen, 4000K, 120-277 Volt, Hook & Cord Mount, Drop Lens, Black Finish

Overview

LED Canopy/Soffit Luminaire, 96 Watt, 12380 Lumen, 4000K, 120-277 Volt, Hook & Cord Mount, Drop Lens, Black Finish
The CPY250® LED Canopy/Soffit Luminaire has an extremely thin profile constructed of rugged cast aluminum. It can be surface mounted easily from below the canopy deck and can be pendant mounted. Direct imaging of the LEDs is eliminated with a highly efficient patterned flat or 0.91" (23mm) drop glass lens. Applications: Petroleum canopies, CNG fueling stations, soffits.
Also known as: CPY250-B-HC-D-B-UL-BK-40K

Specifications

Mounting: Direct
Color Temperature: 4000 (Cool White)
Wattage: 96
Color: Black
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Mounting: Direct
Wattage: 96
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Black
Dimmable: No

Customer Reviews

No reviews for this product
(0)