140MP Motor Protection Circuit Breaker, 6.3 - 10A, Manual Motor Starter, Frame A

Item #: 1616880

Cat #: 140MP-A3E-C10

UPC: 191326954440

Sign In or Register to view pricing and more.
Documents & Guides
140MP Motor Protection Circuit Breaker, 6.300 - 10 Amp, Manual Motor Starter, Frame Size A, 3 kA, 690V, 50Hz

Overview

140MP Motor Protection Circuit Breaker, 6.300 - 10 Amp, Manual Motor Starter, Frame Size A, 3 kA, 690V, 50Hz
Our Bulletin 140MP motor protection circuit breakers provide magnetic short-circuit and thermal overload protection up to 32 A, with an interrupting rating @400V of up to 100 kA. They are tested in combination with Allen‑Bradley Bulletin 100-C and 100-K contactors to create two-component motor starters.
Also known as: 191326954440, 140MP-A3E-C10

Specifications

Type: Rotary, Manual Motor Protector, Breaker
Poles: 3
Volts AC: 600
Family / Style: 140M
Size: Frame A
Amps Range: 6.300 - 10
Type: Rotary, Manual Motor Protector, Breaker
Volts AC: 600
Size: Frame A
Poles: 3
Family / Style: 140M
Amps Range: 6.300 - 10

Customer Reviews

No reviews for this product
(0)