Front mount Auxiliary Contact, 1NO, For 140MP Motor Protection Circuit Breaker

Item #: 1616873

Cat #: 140MP-A-AFA10

UPC: 191326954372

Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact Block, Front Mounted, 1 Normally Open, Without Spring Clamp Terminals

Overview

Auxiliary Contact Block, Front Mounted, 1 Normally Open, Without Spring Clamp Terminals
Our Bulletin 140MP motor protection circuit breakers provide magnetic short-circuit and thermal overload protection up to 32 A, with an interrupting rating @400V of up to 100 kA. They are tested in combination with Allen‑Bradley Bulletin 100-C and 100-K contactors to create two-component motor starters.
Also known as: 191326954372, 140MP-A-AFA10

Specifications

Type: Auxiliary Contact Block
Mounting: Front
Poles: 1
Family / Style: 140M
Type: Auxiliary Contact Block
Poles: 1
Mounting: Front
Family / Style: 140M

Customer Reviews

No reviews for this product
(0)