This product may not be available in all locations.
![Motor Protection Breaker, 1 - 1.6A, 600VAC, Normal Break, Frame A, 3P Motor Protection Breaker, 1 - 1.6A, 600VAC, Normal Break, Frame A, 3P](https://rexel-cdn.com/products/ab140mp-a3e-b16image.jpg?i=2BDD83B7-C548-473D-9512-9B2B4092B9A6&f=420)
Motor Protection Breaker, 1 - 1.6A, 600VAC, Normal Break, Frame A, 3P
Item #: 1616871
Cat #: 140MP-A3E-B16
UPC: 191326954488
Sign In or Register to view pricing and more.
Documents & Guides
Motor Protection Breaker, 1 - 1.6 Amp, 600 Volt AC, Normal Break, Frame A, 3-Pole
Overview
Motor Protection Breaker, 1 - 1.6 Amp, 600 Volt AC, Normal Break, Frame A, 3-Pole
Bulletin 140MP Motor Protection Circuit Breakers (MPCBs) or Motor Protective Switching Devices (MPSD) provide magnetic short circuit and thermal overload protection up to 32 A. They are tested in combination with Allen-Bradley® Bulletin 100-C and 100-K contactors to create two component motor starters.
Also known as: 191326954488, 140MP-A3E-B16
Specifications
Type: | Rotary, Manual Motor Protector, Breaker |
Poles: | 3 |
Volts AC: | 600 |
Family / Style: | 140M |
Size: | Frame A |
Amps Range: | 1 - 1.600 |
Type: | Rotary, Manual Motor Protector, Breaker |
Volts AC: | 600 |
Size: | Frame A |
Poles: | 3 |
Family / Style: | 140M |
Amps Range: | 1 - 1.600 |
Customer Reviews
No reviews for this product
(0)