Main Service Switch, Fusible, 400A, 120/240VAC, NEMA 3

Item #: 161687

Cat #: 1MFS400RB

UPC: 786849053604

Sign In or Register to view pricing and more.
Documents & Guides
Fusible Main Service Switch, 400 Amp, 100 kAIC, 120/240V AC, 1-Phase, 3-Wire, Aluminum Bus, Class T Fuse Clips (fuses not included), Bottom Feed, NEMA 3 - Rainproof Enclosure. Includes: Main & Neutral Lugs.

Overview

Fusible Main Service Switch, 400 Amp, 100 kAIC, 120/240V AC, 1-Phase, 3-Wire, Aluminum Bus, Class T Fuse Clips (fuses not included), Bottom Feed, NEMA 3 - Rainproof Enclosure. Includes: Main & Neutral Lugs.
Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.
Also known as: 786849053604, 1MFS400RB, service panel

Specifications

Amps: 400
Mounting: Surface
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Amps: 400
Phase: 1
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240

Customer Reviews

No reviews for this product
(0)