This product has been discontinued.
LED High Bay, 150 Watt, 20300 Lumen, 3500K, 120-277V
Item #: 1616827
Cat #: UFOHIBA1A/150UNVD835/WH
UPC: 046135611247
Sign In or Register to view pricing and more.
Documents & Guides
ValueLED™ UFO High Bay, 150 Watt, 20300 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming *Sylvania Product #61124*
Overview
ValueLED™ UFO High Bay, 150 Watt, 20300 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming *Sylvania Product #61124*
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications.
Also known as: 046135611247, UFOHIBA1A/150UNVD835/WH
Specifications
Wattage: | 150 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 150 |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)