4' 15W t8 LED Lamp, 30K

Item #: 1616738

Cat #: LED15T8L48FGIS830SUBG9

UPC: 046135406393

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T8, 4 Foot, 15 Watt, 2000 Lumen, 3000K, 80 CRI, 120 Volt, Non-Dimmable, Frosted Glass, 1 per SKU, 25 per Case

Overview

LED Lamp, T8, 4 Foot, 15 Watt, 2000 Lumen, 3000K, 80 CRI, 120 Volt, Non-Dimmable, Frosted Glass, 1 per SKU, 25 per Case
SYLVANIA SubstiTUBE Value LED T8 lamps are an energy saving alternative, designed to replace traditional fluorescent T8 lamps.
Also known as: 046135406393, LED15T8L48FGIS830SUBG9

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 2000
Volts AC: 120
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Lumens: 2000
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)