This product has been discontinued.
LED Downlight Kit, 20 Watt, 1600 Lumen, Selectable CCT, 120V
Item #: 1616715
Cat #: LEDMD8R/2A/1600ST/9SC3
UPC: 046135614071
Sign In or Register to view pricing and more.
Documents & Guides
ValueLED Selectable Slim MICRODISK, 20 Watt, 1600 Lumen, Selectable CCT (2700, 3000, 3500, 4000, 5000K), 90 CRI, 8 Inch Diameter, 120 Volt, 1 per SKU, 4 per Case *Sylvania Part # 61407*
Overview
ValueLED Selectable Slim MICRODISK, 20 Watt, 1600 Lumen, Selectable CCT (2700, 3000, 3500, 4000, 5000K), 90 CRI, 8 Inch Diameter, 120 Volt, 1 per SKU, 4 per Case *Sylvania Part # 61407*
The SYLVANIA ValueLED Selectable Slim MICRODISK is a slim profile LED downlight kit with remote driver that operates at 120VAC. The 1/2" height allows for installation directly under joists in new and remodel construction.
Also known as: 046135614071, LEDMD8R/2A/1600ST/9SC3
Specifications
Mounting: | Recessed |
Volts AC: | 120 |
Wattage: | 20 |
Diameter: | 8 in |
Color: | White |
Lumens: | 1600 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Mounting: | Recessed |
Wattage: | 20 |
Color: | White |
Light Technology: | LED |
Color Temperature: | Selectable |
Volts AC: | 120 |
Diameter: | 8 in |
Lumens: | 1600 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)