Abb C3ss710b-20 Cp 3pos Ss Mom Left

Item #: 1616672

Cat #: C3SS7-10B-20

UPC: 320500247355

Sign In or Register to view pricing and more.
Documents & Guides
Abb; Selector Switch; Compact; Amperage Rating: 1 Amp At 220/240 Vac, 1.5 Amp 24/127 Vac, 0.2 Amp At 125 Vdc, 0.3 Amp At 24 Vdc; Action: Spring Return From A Tob; Contact Configuration: 2 No; Actuator: Short Handle; Size: 03 Mr Width X 03 Mr Height X 072 Mr Depth; Enclosure: Ip20; Operating Temperature: -25 To +70 Degc; Function: Three Position Fixed, B And C Return A To B; Bezel Material: Blackplastic; Iit Publishing Status: Level 0 - Information Enabled; Illumination: Non-illuminated; Endurance: Mechanical: 0.5 Million Cycles; Maintained Positions: B, C

Overview

Abb; Selector Switch; Compact; Amperage Rating: 1 Amp At 220/240 Vac, 1.5 Amp 24/127 Vac, 0.2 Amp At 125 Vdc, 0.3 Amp At 24 Vdc; Action: Spring Return From A Tob; Contact Configuration: 2 No; Actuator: Short Handle; Size: 03 Mr Width X 03 Mr Height X 072 Mr Depth; Enclosure: Ip20; Operating Temperature: -25 To +70 Degc; Function: Three Position Fixed, B And C Return A To B; Bezel Material: Blackplastic; Iit Publishing Status: Level 0 - Information Enabled; Illumination: Non-illuminated; Endurance: Mechanical: 0.5 Million Cycles; Maintained Positions: B, C
Also known as: 320500247355, C3SS7-10B-20

Specifications

Color: Black
Type: Selector Switch
Color: Black
Type: Selector Switch

Customer Reviews

No reviews for this product
(0)