
4" PVC Coated Aluminum 90° Elbow
Item #: 1616473
Cat #: PA4090EL00
UPC: 847656062170
Documents & Guides
No Documents Available
4 Inch PVC Coated Aluminum 90° Elbow
Sign In or Register to view pricing and more.
Overview
4 Inch PVC Coated Aluminum 90° Elbow
Also known as: 847656062170, PA4090EL00
Specifications
Diameter: | 4 in |
Material: | PVC Coated Aluminum |
Angle: | 90° |
Diameter: | 4 in |
Angle: | 90° |
Material: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)