
3" PVC Coated Aluminum 90° Elbow
Item #: 1616471
Cat #: PA3090EL00
UPC: 847656061906
Documents & Guides
No Documents Available
3 Inch PVC Coated Aluminum 90° Elbow
Sign In or Register to view pricing and more.
Overview
3 Inch PVC Coated Aluminum 90° Elbow
Also known as: 847656061906, PA3090EL00
Specifications
Diameter: | 3 in |
Material: | PVC Coated Aluminum |
Angle: | 90° |
Diameter: | 3 in |
Angle: | 90° |
Material: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)