
1" PVC Coated 90° Aluminum Elbow
Item #: 1616469
Cat #: PA1090EL00
UPC: 847656061104
Documents & Guides
1" PVC Coated 90° Aluminum Elbow, Black PVC Exterior Coating
Sign In or Register to view pricing and more.
Overview
1" PVC Coated 90° Aluminum Elbow, Black PVC Exterior Coating
PVC Coated GRC Standard Elbows are available in standard and special radius dimensions and in various degrees as required. PVC Coated GRC Elbows are to be installed on conduit raceways for underground stub-ups, and interconnection of conduit runs and other fittings.
Also known as: 847656061104, PA1090EL00
Specifications
Diameter: | 1 in |
Color: | Black |
Material: | PVC Coated Aluminum |
Angle: | 90° |
Diameter: | 1 in |
Material: | PVC Coated Aluminum |
Color: | Black |
Angle: | 90° |
Customer Reviews
No reviews for this product
(0)