
1" PVC Coated Coupling, Aluminum
Item #: 1616464
Cat #: PA1000CP00
UPC: 847656009595
Documents & Guides
Coupling, Size: 1 inch, Material: PVC Coated Aluminum
Sign In or Register to view pricing and more.
Overview
Coupling, Size: 1 inch, Material: PVC Coated Aluminum
PVC Coated Couplings are supplied with PVC sleeves on both ends to ensure corrosion protection for the entire system.
Also known as: 847656009595, PA1000CP00
Specifications
Diameter: | 1 in |
Material: | PVC Coated Aluminum |
Diameter: | 1 in |
Material: | PVC Coated Aluminum |
Customer Reviews
No reviews for this product
(0)