PVC Coated Aluminum Conduit, 1-1/2", 10' Length

Item #: 1616440

Cat #: PA1510CT00

UPC: 847656061432

Documents & Guides
1-1/2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, Black PVC Exterior Coating, Length: 10 feet
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-1/2" Diameter, PVC Coated, Aluminum Rigid Conduit, Material: Aluminum, Black PVC Exterior Coating, Length: 10 feet
Calbond® PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation.
Also known as: 847656061432, PA1510CT00

Specifications

Diameter: 1 1/2 in
Color: Black
Length: 10 ft
Material: PVC Coated Aluminum
Diameter: 1 1/2 in
Length: 10 ft
Color: Black
Material: PVC Coated Aluminum

Customer Reviews

No reviews for this product
(0)