
Cable Entry Plate With Locknut, 63mm, Non-Metallic
Item #: 1616369
Cat #: 43762
UPC:
Documents & Guides
Cable Entry Plate With Locknut, 14 Maximum Conductor, Diameter 63mm, Thread M63 x 1.5mm, Gray, Non-Metallic
Sign In or Register to view pricing and more.
Overview
Cable Entry Plate With Locknut, 14 Maximum Conductor, Diameter 63mm, Thread M63 x 1.5mm, Gray, Non-Metallic
KEL-DPZ round cable entry plates are designed to route and seal cables without connectors or fibre optics (from 1.5 mm to 22 mm in diameter) in limited space. The assembly of the KEL-DPZ round with cables or pneumatic hoses can be done quick and easy. Simply make a small hole in the thin membrane, push the cables through. The KEL-DPZ round provides strain relief and protection IP66 / IP68 / UL Type 4X*. The round versions of the KEL-DPZ series have a thread to fit in metric cut-outs from M25 to M63. Thus cut-outs for metric cable glands can be used
Also known as: 43762
Specifications
Color: | Gray |
Material: | Polyamide, Non-Metallic |
Diameter: | 63 mm |
Color: | Gray |
Diameter: | 63 mm |
Material: | Polyamide, Non-Metallic |
Customer Reviews
No reviews for this product
(0)