6 AWG, 19-Strand, Black, MTW, Cut to Length

Item #: 1616331

Cat #: MTW6STR264BLK-CUT

UPC:

Documents & Guides
6 AWG, 19-Strand, Copper Wire, Black, 600V, Machine Tool Wire, Cut to Length, 2/64" Insulation Thickness
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 AWG, 19-Strand, Copper Wire, Black, 600V, Machine Tool Wire, Cut to Length, 2/64" Insulation Thickness
Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.
Also known as: MTW6STR264BLK-CUT

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 6
Stranding: Stranded
Jacket: PVC
Color: Black
Volts AC: 600
Gauge: 6
Material: Copper
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)