SJOOW Portable Cord, 14/4, Black, Cut to Length

Item #: 1616324

Cat #: SJOOW144BLK-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SJOOW / SJO, 14 AWG, 4 Conductor, Rubber Cord, Black, Cut to Length, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant

Overview

Portable Cord, SJOOW / SJO, 14 AWG, 4 Conductor, Rubber Cord, Black, Cut to Length, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket, Weather Resistant
Type SJOOW multiconductor power cables can be used in 300 volt applications that require flexibility and durability such as portable tools and equipment, portable appliances, small motors and associated machinery.
Also known as: SJOOW144BLK-CUT

Specifications

Jacket: Rubber
Volts AC: 300
Material: Copper
Color: Black
Length: Cut to Length
Gauge: 14
Conductors: 4
Jacket: Rubber
Material: Copper
Length: Cut to Length
Conductors: 4
Volts AC: 300
Color: Black
Gauge: 14

Customer Reviews

No reviews for this product
(0)