BAB 2 Pole 15 Amp SW Neutral

Item #: 161621

Cat #: BAB2015C

UPC: 786679153000

Sign In or Register to view pricing and more.
Documents & Guides
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Switching neutral, marine duty,15 A,10 kAIC,Two-pole,120/240 V,Non-Interchangeable,Q7,BAB

Overview

Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Switching neutral, marine duty,15 A,10 kAIC,Two-pole,120/240 V,Non-Interchangeable,Q7,BAB
EatonÆs bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15û100A are HACR rated. Select from one-, two-, or three-pole designs.
Also known as: 786679153000, BAB2015C

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)