Safety Contactor, 9 A, 440 V 50 Hz / 480 V 60 Hz, 3 NO Power Poles

Item #: 1616132

Cat #: 100S-C09B23C

UPC: 191326551731

Sign In or Register to view pricing and more.
Documents & Guides
Safety Contactor, 9 A, 440 V 50 Hz / 480 V 60 Hz, 3 NO Power Poles, 2 NO / 3 NC Contacts

Overview

Safety Contactor, 9 A, 440 V 50 Hz / 480 V 60 Hz, 3 NO Power Poles, 2 NO / 3 NC Contacts
Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C09B23C from Rockwell Automation® is a 9 A, 440 V 50 Hz / 480 V 60 Hz safety contactor with three normally open power poles. It has two normally open and three normally closed contacts. And it has a lined side coil termination and standard contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 191326551731, 100S-C09B23C

Specifications

Volts AC Control: 480
Amps: 9
Type: Safety Contactor
Volts AC Control: 480
Type: Safety Contactor
Amps: 9

Customer Reviews

No reviews for this product
(0)