Universal Network Zone System, 24 x 36

Item #: 1616100

Cat #: Z23U-S25

UPC: 61305639549

Sign In or Register to view pricing and more.
Documents & Guides
Universal Network Zone System, 24 x 36, Mild Steel, for 2 Industrial Switches, Wall Mount

Overview

Universal Network Zone System, 24 x 36, Mild Steel, for 2 Industrial Switches, Wall Mount
Universal Network Zone System; 24" x 36"; mild steel enclosure; for two industrial switches; includes (16) Cat 6 UTP copper patch cords and jacks, (4) MM LC fiber uplink patch cords with (6) adaptors, redundant power supplies and (2) maintenance-free UPS's
Also known as: 61305639549, Z23U-S25

Specifications

Width: 24 in
Color: Gray
Depth: 12 in
Height: 36 in
Width: 24 in
Depth: 12 in
Color: Gray
Height: 36 in

Customer Reviews

No reviews for this product
(0)