4.5W PAR20 LED Lamp, 30K

Item #: 1615944

Cat #: LED4.5PAR20830FL4510YVRP2

UPC: 046135792793

Documents & Guides
LED Lamp, PAR20, 4.5 Watt, 425 Lumen, 3000K, 82CRI, 120 Volt, Replaces 50W Halogen, 2 per SKU, 6 per Case *Sylvania Product Code 79279* *Sylvania Part # 79279*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, PAR20, 4.5 Watt, 425 Lumen, 3000K, 82CRI, 120 Volt, Replaces 50W Halogen, 2 per SKU, 6 per Case *Sylvania Product Code 79279* *Sylvania Part # 79279*
Rated up to 11,000 hours at 70% lumen maintenance, the Contractor Series LED PAR lamp family offers years of service and reduced energy and maintenance costs. These lamps offer great value with energy savings up to 88% in comparison to traditional halogen lamps.
Also known as: 046135792793, LED4.5PAR20830FL4510YVRP2

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 425
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Wattage: 4.500
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 4.500
Dimmable: No
Base: Medium Screw (E26)
Lumens: 425
Shape: PAR20 (Sealed Beam)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)