Eyeball Trim, Adjustable, 4", White

Item #: 161575

Cat #: R-435-WT

UPC: 790576018003

Sign In or Register to view pricing and more.
Documents & Guides
Eyeball Trim, Adjustable, 4 inch, White

Overview

Eyeball Trim, Adjustable, 4 inch, White
Also known as: 790576018003, R-435-WT

Specifications

Color: White
Type: Trim, Eyeball
Diameter: 4 in
Color: White
Diameter: 4 in
Type: Trim, Eyeball

Customer Reviews

No reviews for this product
(0)